Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3217570

MPN #: 78304-6

Mr. Chain® Delineator Kit with 2" x 40'L Reflective Chain, Hexagonal Base, Green, Pack of 6

Product Description
Crafted for use in construction zones, industrial facilities, parking lots, roadways, airports, and other environments, each kit includes: (6) 42-inch Delineators, (6) Delineator Hooks, (6) Delineator Snap Hooks, and 40 feet of 2 Inch Plastic Chain.

Features:
  • NCHRP 350 Compliant; post is made from low density polyethylene with UV stabilizers to minimize fading.
  • Convenient Looper handle on the top allows for easy movement of one or multiple delineators.
  • Base is 18-pounds made from recycled rubber; includes a convenient built in carrying handle.
  • Plastic chain can be run in one continuous piece through the Looper handle on the top of the delineator to restrict access to an area.


PRICE
$395.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17-1/8 in
Width17-1/8 in
Height47-1/2 in
ReflectiveYes
Reflective Stripe Height3
Diameter4 in

Product Details

SheetingHigh Intensity Grade
TypeMr Chain 6 Delineators and Reflective Chain Kit (2" x 40')
FillableNo
ColorGreen
Number of Reflective Stripes2
FoldableNo
Base ShapeHexagonal
MaterialRubber/Low Density Polyethylene
DescriptionDelineator Kits with Reflective Chain
Package Quantity6
Manufacturers Part Number78304-6
Accepts Barricade LightNo
Grabber TopYes
BrandMr. Chain

Warranty

WarrantyLifetime yr