Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




EcoFlow

Model # :WBB3205281

MPN #: EFDELTAPRO3EB

Ecoflow DELTA Pro 3 Smart Extra Battery, 27-5/16"L x 11-5/8"W x 8-7/16"H, 4096Wh

Product Description
The brand-new battery and DELTA Pro 3 are sleek and space-saving, easily stacked, removed, and positioned. Expand all the way to an industry-leading 36kWh by pairing 3 units EcoFlow DELTA Pro 3 Portable Power Station and 6 Extra Batteries with the Smart Home Panel 2. Simply connect with the Smart Generator 4000 (Dual Fuel) with 8kWh each and extend the whole setup to 48kWh, providing whole-house power for 2-4 days.

Features:
  • Compatibility
  • Scalable Power
  • Long-Lasting Battery
  • Easy to Use
  • Stackable Design


PRICE
$2,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-5/16 in
Width11-5/8 in
Height8-7/16 in
Weight72.9 lbs

Product Details

Battery TypeLithium Iron Phosphate
TypeBattery
ColorSilver
SeriesEcoFlow DELTA
For Use WithEcoFlow DELTA Pro 3
Batteries IncludedYes
Surge Power8000
Voltage40 - 58.4 V
Battery Bank4096Wh
Output Power4000
MaterialLithium Ion/Aluminum Alloy Shell
DescriptionSmart Extra Battery
Manufacturers Part NumberEFDELTAPRO3EB
BrandEcoFlow

Warranty

Warranty5 yr