Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB3144886

MPN #: BATISO300

AIMS Power™ Automatic Battery Isolator w/ Optional Override Switch, 300 Amp

Product Description
The Dual Sensing Smart Battery Isolator monitors both the starting battery and the auxiliary. If the unit detects that either battery has exceeded 13.2 volts, then the isolator will connect them. The benefit of the dual sensing feature is the ability for a user to charge the main battery from a solar panel or an external battery charger on the auxiliary battery, once the auxiliary battery reaches 80% state of charge (13.2V). This ensures you never have a drained starter battery again. The isolator is also automatic and is based on voltage, which saves installation time. When the entire battery system drops below 12.7 volts the solenoid opens and isolates the starter battery from the auxiliary battery.

Features:
  • A safe way to charge your auxiliary battery while driving
  • No need to tie to ignition, save installation time
  • Ability to use an external charging device to charge main battery through aux battery
  • Cost-effective protection against a flat start battery
  • The Smart Battery Isolator monitors both battery voltages
  • System voltage: 12V
  • Auto-on voltage: >13.2V
  • Auto-off voltage: 12.7V
  • Turn on delay: 5 sec
  • Turn off delay: 10 sec
  • Max continuous current: 300 amp
  • Standby current: <5mA
  • IP65 splash proof


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Width4 in
Height4 in
Weight2 lbs

Product Details

DC Amps300 A
DescriptionAutomatic Battery Isolator
Manufacturers Part NumberBATISO300
BrandAIMS Power