Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB1789594

MPN #: PICOGLF20W48V120VR

AIMS Power 2000 Watt 48 Volt Pure Sine Inverter Charger , PICOGLF20W48V120VR

Product Description
The 2000 watt 48 volt low frequency AIMS Power inverter charger transforms DC (direct current) power, stored by batteries, into AC (alternating current) electricity that can be used to run your various tools and appliances. This inverter also has a built in AC-to-DC battery converter charger, which allows users to recharge their battery bank from an AC source such as a fuel-powered generator, shore power or a regular outlet at home. The built in battery charger features a seven type battery selector and 3 stage charging, for safely and effectively charging your battery source. Use this product for renewable solar, off-grid, mobile and emergency backup power applications anywhere that uses 110 or 120 volts of alternating current. This product also has auto frequency detection that allows users to operate at either 50 or 60 hertz.

Features:
  • 2000 watt low frequency inverter
  • 6000 watt surge for 20 seconds 300% surge capability
  • Battery Priority Selector
  • Terminal Block
  • Marine Coated and Protected
  • Multi Stage Smart charger 40 Amp
  • remote panel available
  • auto frequency
  • 10msec typical transfer time
  • optional 25W power save mode
  • 7 battery type settings for charger


Inverter Output Specifications:
  • Continuous Output Power: 2000 Watts
  • Surge Rating: 6000 Watts (20 Seconds)
  • Output Waveform: Pure Sine/Same as input (Bypass Mode)
  • Nominal Efficiency: >88% (Peak)
  • Line Mode Efficiency: >95%
  • Output Frequency: 50Hz +/- 0.3Hz / 60Hz +/- 0.3Hz
  • Typical Transfer Time: 10ms (Max)
  • THD: < 10% DC


Input Specifications:
  • Nominal Input Voltage: 48.0Vdc
  • Minimum Start Voltage: 40.0Vdc
  • Low Battery Alarm: 42.0Vdc-44.0Vdc
  • Low battery Trip: 40.0Vdc-42.0Vdc
  • High Voltage Alarm: 64.0Vdc
  • Low battery Voltage Restart: 62.0Vdc
  • Idle Consumption: <1.25 amps DC
  • Power Saver Mode Idle Consumption: <1 amps AC


Charger Specifications:
  • Output voltage: Depends on battery Type
  • Charger Rate: 15A
  • Over Charge Protection Shutdown 62.8V
  • Selectable Charge setting based on battery type
  • Adjustable charge current off-20%-100%
  • Four Stage Smart Charger


Transfer Switch Specifications:
  • 30 amp automatic transfer switch
  • 10 ms (max)


Dimensions
  • Unit Weight: 44 lbs.
  • Unit Size L x W x H: 17.40 x 8.59 x 7.05 inches
  • Shipping Weight: 47 lbs.
  • Shipping L x W x H 22.83 x 12.40 x 11.81 inches


PRICE
$1,009.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.4 in
Width8.59 in
Height7.05 in
Weight48.5 lbs

Product Details

No Load CurrentIdle Consumption: 1.25A DC, Power Saver Mode: <.50A DC Depending on Search Mode A
Continuous Output Power2000 W
Internal Fuse ProtectionNo
Surge Watts6000 W
Manufacturers Part NumberPICOGLF20W48V120VR
Output Voltage120 VAC V
Outlet Socket TypeDual GFCI Outlet. Also Includes Direct Wire Terminal
DC Input Voltage48 VDC
BrandAIMS Power