Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2303790

MPN #: SCC80AMPPT

AIMS Power 80 AMP Solar Charge Controller 12/24/36/48 VDC MPPT, SCC80AMPPT

Product Description
This solar battery charge controller by AIMS Power features a smart tracking algorithm using MPPT charging technology and has less power loss performing at 97.5-99% efficiency, maximizing energy harvest. The tracking algorithm is automatic and varies with weather conditions. This charge controller also has temperature compensation protection using the included battery temperature sensor. Charges 12, 24, 36 and 48 volt solar systems with multistage charging technology and adjusts according to battery type. The AIMS charge controller includes LED indicators to show charging status and faults. An LCD displays key information such as battery voltage, solar panel voltage, solar panel charging current and charge mode. Users are able to revise and set the default parameters according to system design. MPPT technology: Maximum Power Point Tracking produces maximum available power from PV array to battery bank utilizing peak power of the I-V curve.

Features:
  • Quality heatsink cooling – no fans needed and no thermal derating
  • Battery type selector and user defined charging voltage
  • PV input, battery output and load control ports
  • Stackable
  • Reliable electronics, over engineered components generating less heat
  • Low self consumption
  • Optimal cooling case design built for extreme conditions
  • Over temp protection
  • Overload, short circuit, high and low voltage protection
  • RS485 port for computer monitoring
  • Conformal coated for marine environments
  • Mounting holes
  • Protections: overload, short circuit, high voltage, high temperature, low voltage and auto correct


  • Specifications:
    • PV Operating Voltage: 15-150Vdc@12V, 34-150Vdc@24V, 50-150Vdc@36V, 60-150Vdc@48V
    • Rated PV input: 12V – 1200 Watts, 24V – 2400 watts, 36V – 3600 watts, 48V – 4800 watts
    • Maximum charging current: 80 amps
    • Maximum DC load current: 60 amps
    • Max PV open circuit voltage: 150Vdc
    • Self power consumption: <4 watts
    • Battery types: gel, sealed, AGM, flooded, lithium, user defined (adjustable voltage)
    • 4 Stage charging: bulk, absorption, float and equalize
    • Bulk charge voltage: sealed 14.4V, AGM/gel 14.2V, flooded 14.6V, user defined 10-15V
    • Float charge voltage: sealed/AGM/gel 13.7V, flooded 13.6V, user defined 10-15V
    • Equalize charge voltage: sealed 14.6V, AGM/gel 14.8V, flooded 14.8V, user defined 10-15V
    • Low voltage reconnection: 12.5V
    • Low voltage disconnect voltage: 10.5V (10.5-12.5V adjustable)
    • Enclosure: IP43 protection, metal
    • Humidity: 100% non-condensing
    • Temperature compensation: -5mV°C / 2V with BTS
    • Temperature range: -25°C to 60°C or -13°F to 140°F
    • Wire knockouts: 1.25"
    • Dimensions: 14"L x 9"W x 4.7"H
    • Unit weight: 19 lbs, Boxed weight: 21 lbs
    • Warranty: 2 years
    • Certifications: ETL to UL1741, CE, RoHS


PRICE
$659.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width10-1/2 in
Height5 in
Weight20.3 lbs

Product Details

DC Amps80 A
Suggested Add OnPV60SLIM, PV120SLIM, PV60CASE, PV120CASE
Description80 AMP Solar Charge Controller
Manufacturers Part NumberSCC80AMPPT
DC Input Voltage12/24/36/48VDC
BrandAIMS Power
Internal Fuse ProtectionYes

Compliance & Certifications

CertificationsETL to UL1741, CE, RoHS