Interion by Global Industrial
Model # :WB250612
Interion® Shop Stool - Polyurethane - 5 Way Adjustable - Black
|
Questions & Answers (0)
Product Description
Interion® Deluxe 5 Way Adjustable Polyurethane Stool
The Most Comfortable Shop Stool Available. This Adjustable Work Stool from Interion® By Global Industrial Offers Comfort and Ergonomic Support You Won't Find Anywhere Else
This Deluxe Polyurethane Stool is ergonomically designed and engineered to provide proper work posture that improves productivity and helps reduce fatigue. Our easy-to-clean, washable self-skinned polyurethane shop stool resists chemicals and lubricants making it ideal for lab, warehouse and workshop environments. The ribbed seat and back of this industrial polyurethane stool provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance to ensure long life of this work bench stool. Ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20"W x 18"D x 2" thick. Back measures 17-3/4"W x 13-1/2"H x 1-1/2" thick. Waterfall edge seat helps improve leg circulation. Extra large 26" diameter polished aluminum 5-blade base. This swivel stool includes a 20" diameter chrome foot ring that is height adjustable. 23" - 28" pneumatic seat height adjustment. Other ergonomic support featured on this adjustable shop stool includes back angle and back height adjustment. Includes both swivel casters for easy mobility and non-marring floor glides for stationary positioning. Easy assembly. 1 Year Limited Warranty.
The Most Comfortable Shop Stool Available. This Adjustable Work Stool from Interion® By Global Industrial Offers Comfort and Ergonomic Support You Won't Find Anywhere Else
This Deluxe Polyurethane Stool is ergonomically designed and engineered to provide proper work posture that improves productivity and helps reduce fatigue. Our easy-to-clean, washable self-skinned polyurethane shop stool resists chemicals and lubricants making it ideal for lab, warehouse and workshop environments. The ribbed seat and back of this industrial polyurethane stool provides comfort and support for extended sitting periods. High density foam core and seat plate reinforcement offer wear and puncture resistance to ensure long life of this work bench stool. Ribbed back is contoured for lumbar support. Features large seat and back; Seat measures 20"W x 18"D x 2" thick. Back measures 17-3/4"W x 13-1/2"H x 1-1/2" thick. Waterfall edge seat helps improve leg circulation. Extra large 26" diameter polished aluminum 5-blade base. This swivel stool includes a 20" diameter chrome foot ring that is height adjustable. 23" - 28" pneumatic seat height adjustment. Other ergonomic support featured on this adjustable shop stool includes back angle and back height adjustment. Includes both swivel casters for easy mobility and non-marring floor glides for stationary positioning. Easy assembly. 1 Year Limited Warranty.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Seat Width | 20 in |
| Seat Depth | 18 in |
| Seat Height | 23 - 28 in |
| Min Seat Height | 23 in |
| Max Seat Height | 28 in |
| Base | 5-Star Base |
| Height Adjustability Type | Pneumatic |
| Caster Diameter | 2 in |
| Back Width | 17-1/2 in |
| Back Height | 13-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Back Only |
| Antimicrobial | No |
| Arm Type | Armless |
| Manufacturers Part Number | 250612 |
| Collection | Traditional |
| Brand | Interion by Global Industrial |
| Type | Task Stool |
| Color | Black |
| Series | Interion |
| Caster Type | Dual Wheel |
| Mobile or Stationary | Mobile |
| Footrest Included | Yes |
| Seat Color Family | Black |
| Casters Included | Yes |
| Package Quantity | 1 |
| Frame Material | Steel |
| Back Type | High Back |
| Seat Material | Polyurethane |
Warranty
| Warranty | 1 yr |