+

Interion® Deluxe Freestanding 2-Panel Corner Room Divider w/Whiteboard 36-1/4"W x 73-1/2"H Gray
Item #: WB695164GY
Not Yet Rated
Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.
Enter zip code for delivery date estimate
Shipping to 10465 change
- 38
- 50
38
- 61-1/2
- 73-1/2
73-1/2
Frequently Purchased Together
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Deluxe Freestanding 2-Panel Corner Room Divider with Whiteboard, 38"W x 73-1/2"H, Gray
Section your office space with Interion® By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 1 Fabric Panel and 1 Whiteboard Panel, steel T-Legs for stability and all the necessary hardware to create a 90 degree corner configuration. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty
Section your office space with Interion® By Global Industrial Partition Panels. Whether you need to contain noise, enclose an office desk or block off a copy machine, these room dividers will make it easy and affordable. Office partition panels with whiteboard can be used in conjunction with other Interion® panels to wrap around existing desks and office furniture to create private office spaces for any office environment. 1-3/4" thick panel features full painted metal magnetic whiteboards on both sides to allow you to add writing space on any cubicle wall. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Includes 1 Fabric Panel and 1 Whiteboard Panel, steel T-Legs for stability and all the necessary hardware to create a 90 degree corner configuration. Deluxe versions include a wood cap in cherry finish to elevate your office look. 1 Year Limited Warranty
Weights & Dimensions
- Depth 38 in
- Width 38 in
- Height 73-1/2 in
- Thickness 1-3/4 in
Product Details
- Description Deluxe Freestanding 2-Panel Corner Room Divider with Whiteboard
- Partition Style Freestanding
- Panels 2
- Window No
- Type Stationary
- Partition Type Deluxe Panel
- Frame Color Family Black
- Brand Interion By Global Industrial
- Material Steel
- Manufacturers Part Number 695164GY
- Features Fabric/Whiteboard
- Color Family Gray
Compliance & Certifications
- CAL 117 Certified Yes
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Interion® Deluxe Freestanding 2-Panel Corner Room Divider w/Whiteboard 36-1/4"W x 73-1/2"H Gray
$780.0
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories