Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122958

MPN #: 10522

Dynarex Geri Chair Recliner, Infinite Positions, Blueridge

Product Description
This Dynarex™ Infinite Position Geri Chair is designed to offer patients comfort and stability, as well as maximum flexibility. Constructed with a neutral-colored steel frame, inclusive of removable side panels it is durable and easy to clean and maintain. Shifting into four positions - a TV and full recline, as well as Trendelenburg and full upright which are operated by a gas cylinder control.
The Dynarex™ Infinite Position Geri Chair Recliner offers comfort and durability to patients in hospitals, clinics or assisted living facilities. With maximum flexibility, this chair shifts into four positions - a full recline, TV, Trendelenburg and full upright. The Trendelenburg and full recline are operated by a gas cylinder control which can only be attained by the patients and has a release handle for a quick position adjustment. The neutral-colored steel frame has side panels that remove allowing for easy an easy clean and maintenance. The built-in headrest and wide, comfortable, padded arm rests were constructed at an angle to provide support, even in a reclined position.

Features:
  • Neutral-colored, sturdy steel frame
  • Large, blow-molded tray locks in 5 positions
  • Wide angled armrests provide additional support
  • Includes a built-in headrest
  • Retractable lock bar secures the chair in the desired position
  • Moisture barrier on the vinyl seat prevents fluid seepage and contamination
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$565.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-5/16 in
Height49-3/16 in
Weight Capacity250
SizeLarge

Product Details

MaterialSteel
Package Quantity1
ColorBlue
Frame MaterialSteel
BrandDynarex