Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ENPAC

Model # :WBB726499

MPN #: 13-TWSK-U

ENPAC® Deluxe Long Haul Truck Spill Kit, Universal, Absorbs Up To 110 Gallons

Product Description
The Deluxe Long Haul Truck Spill Kit can be used as a truck-mounted carrier under semi-trucks/trailers or as a spill response unit in almost any location when mounted to the wall. Mounts easily to trailer undercarriage or walls utilizing molded/slotted holes for multiple mounting options. Contents are safely contained in the lockable ENPAC Poly-Edge™ (Part# 1601-BK) which has a durable weather and water resistant gasket seal that keeps all stored items secure and dry. This Deluxe Kit also includes an ENPAC 100-Gallon Prowler Pool™ (Part# 5900-YE) Pop-Up for immediate spill containment to the widest range of chemicals and a complete ENPAC®Leak Repair Kit (Part# 13-LRK).

Deluxe Long Haul Kit includes:


  • Poly-Edge™ Mountable (lockable) Storage Container
  • Leak Repair Kit
  • 100 Gallon Prowler Pop-Up Pool
  • 1 - Jug ENSORB®
  • 25 - Pads
  • 4 - Socks
  • 2 - Disposable Bags and Ties
  • 1 - Pair of Nitrile Gloves
  • 1 - Pair of Goggles
  • 1 - Emergency Response Guide
  • 1 - Instruction Sheet
  • Plug leaking gasoline
  • Stop leaking diesel or biofuel tanks
  • Prevent rain damage in freight trailers
PRICE
$389.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 3 units
389.95
Buy 4 units - 6 units
379.95Save $10.00 (3%)
Buy 7+ units
359.95Save $30.00 (8%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height16 in
Weight27 lbs
Pad Size15 x 17 in
Sock Size3 x 48 in
PerforationsYes
Absorbency WeightMedium

Product Details

TypeUniversal Spill Kit
WheelsNo
Container MaterialPolyethylene
Socks4
Capacity/Absorption Gallons110 gal
Pads25
DescriptionTruck Spill Kit, Deluxe
Fluids AbsorbedUniversal
Package Quantity1
Manufacturers Part Number13-TWSK-U
Container TypeTote
Number of Pads25
Number of Gloves1 Pair
BrandENPAC

Warranty

Warranty1 yr