Global Industrial
Model # :WI800259RD
Global Industrial Extra Heavy Duty Plastic Tilt Truck, 1.5 Cu. Yd. Cap,2000 Lbs. Cap, Red
|
Questions & Answers (0)
Product Description
Tilt Truck is built for collecting, transporting and dumping materials. One piece seamless rotation molded gray polyethylene dump truck body cleans easily, won't dent, corrode or absorb moisture, and is leak-proof. Steel chassis provides maximum support. Convenient push handle and lift handle provide secure handling while moving or dumping contents. Features two 12" roller bearing plastic load wheels and two 4" mold on rubber swivel casters for smooth maneuverability. Ships assembled.
View our coordinating collection of Recycling Trucks.
View our coordinating collection of Recycling Trucks.
PRICE
$1,725.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 46 in |
| Height | 51 in |
| Weight Capacity | 2000 lbs |
| Weight | 150.5 lbs |
| Rear Wheel Diameter | 4 in |
| Fork Opening | 5-1/2 x 2-1/2 x 34 in |
| Front Wheel Diameter | 12 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Extra Heavy Duty Tilt Truck |
| Color | Red |
| Caster Type | (2) Swivel, (2) Rigid |
| Capacity | 1-1/2 yd³ |
| Material | Plastic |
| Manufacturers Part Number | 800259RD |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |