Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB615273

Global Industrial™ Extra Heavy Duty Plastic Tilt Truck, 2.5 Cu. Yd. Cap, 2300 Lbs. Cap, Gray

Product Description
✓ Provides 2.5 Cu. Yd. capacity
✓ Supports weight capacity of 2,300 lbs.
✓ Convenient push-handle with trash bag hooks & lift handle

Easily transport bulk materials, heavy equipment, and more with the Global Industrial™ Heavy-Duty Plastic Tilt Truck. Built for long-lasting durability, this molded polyethylene truck with steel chassis is easy to clean, leakproof, and won't dent, corrode, or absorb moisture. Its 2,300-pound weight capacity makes transporting heavy loads easier, while 4" casters & 12" load wheels allows for effortless maneuverability and smooth tilting. Ideal for most commercial and industrial settings, this gray tilt truck offers a steel extended support rail that prevents against bulging.

  • No assembly required
  • Leak-proof & corrosion-resistant
  • Fork opening: 5-1/2"W x 2-1/2"H x 34"D
  • PRICE
    $2,875.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length89 in
    Width60 in
    Height49 in
    Weight Capacity2300 lbs
    Rear Wheel Diameter5 in
    Fork Opening5-1/2 x 2-1/2 x 34
    Front Wheel Diameter12 in

    Product Details

    Assembly RequiredNo
    Wheel MaterialRubber
    TypeExtra Heavy Duty Tilt Truck
    ColorGray
    Caster Type(2) Swivel, (2) Rigid
    Capacity2-1/2 yd³
    MaterialPlastic
    BrandGlobal Industrial