Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122880

MPN #: 10320

Dynarex Deluxe Shower Chair W/ Back, Single Pack

Product Description
The DynaDerm™ Deluxe Shower Chair is constructed from lightweight, durable, corrosion-proof aluminum. The chair features built-in handles for added stability and comfort that improves the user's bathing experience. Ideal for a wide range of homecare and institutional healthcare environments.
The Dynarex™ Deluxe Shower Chair is made of durable molded plastic for maximum lightweight stability. The chair is easy to assemble and adjusts in 1" increments to accommodate each user's needs. The angled legs feature rubber tips to help prevent the chair from slipping during use. The seat has holes that allow for drainage, reducing the risk of slipping. The comfortable backrest accommodates users who prefer a seat with a supportive back. Ideal for use in long-term care facilities, hospitals, at home, and more.

Features:
  • Constructed from a corrosion-proof aluminum frame and blow-molded plastic seat
  • Specialty collar allows the legs to be removed without readjusting the height
  • Angled legs include rubber tips
  • Seat features drainage holes and hand grips
  • Tool-free assembly and height adjustment
  • Comes in retail-friendly packaging
  • Weight capacity 300 lb.
  • Limited Lifetime Warranty


PRICE
$55.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 in
Width19-1/2 in
Height28-1/2 in
Weight Capacity300

Product Details

MaterialAluminum
Package Quantity1
ColorWhite
Frame MaterialAluminum
BrandDynarex