Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2369080

MPN #: DC-HY3400L-WH-GG

Flash Furniture Hercules Series Adjustable Height Bath Stool, 12.75" Dia. Seat, 14.25"-21"H, White

Product Description
Grab this handy shower stool for your bathtub or shower when you need a little assistance. This small bath stool is lightweight to be used in the shower and for after shower care. Medical shower chairs are relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom.

Have assurance that you're able to clean properly with a shower stool with an adjustable seat height for you to comfortably sit while bathing. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and people who have had recent surgeries. No-tool assembly sets up and takes down quickly for road trips.

This bath seat is suited for those who need a little help due to slowing mobility or surgery. Clean your bath chair regularly to minimize buildup with a water based cleaner.

Features:
  • Medical Grade Shower Stool
  • FSA Eligible
  • Small frame to use in and out of shower
  • Textured Seat reduces slipping
  • Height Adjustable Corrosion Proof Aluminum Frame
  • Rubber Feet grips flooring
  • Tool-Free Assembly
  • Sanitize with water based cleaner
  • FDA Approved Stool
Specifications:
  • Fixed Width: 18"
  • Fixed Depth: 18"
  • Minimum Height: 14-1/4"
  • Maximum Height: 21"
  • Fixed Seat Width: 12-3/4"
  • Fixed Seat Depth: 12-3/4"
  • Minimum Seat Height: 14-1/4"
  • Maximum Seat Height: 21"
  • Seat Thickness: 1"
  • Weight Capacity: 300 lbs
PRICE
$38.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width12-3/4 in
Seat Depth12-3/4 in
Seat Height14-1/4 - 21 in
Outside Legs Depth18"
SizeStandard
Outside Legs Width18"

Product Details

Assembly RequiredYes
TypeBath Stool
Frame Color FamilyGray
ArmrestsNo
ColorWhite
StyleBackless
MaterialPlastic, Aluminum
DescriptionAdjustable Height Bath Stool
Package Quantity1
Manufacturers Part NumberDC-HY3400L-WH-GG
BrandFlash Furniture

Warranty

Warranty5 yr