Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2369079

MPN #: DC-HY3410L-GRY-GG

Flash Furniture Hercules Series Adjustable Height Bath Stool, 20" x 12" Seat, 14.5"-21.5"H, Gray

Product Description
If you can't stand for long periods at a time, a shower stool is what you need to make bathing and showering more enjoyable. No longer will you have to rush or be in pain with the aid of a shower seat. This medical shower chair is relied on in hospitals, independent living centers, nursing homes and is well-suited for your home bathroom.

Get back your independence with a shower bench that adjusts to your desired height to clean comfortably. This bath bench benefits the elderly, pregnant women in their third trimester who have trouble bending and post-operatives. Take your stool with you on-the-go with no tools to setup and takedown.

After your shower this versatile bathroom stool can be used while you lotion and get dressed. Clean your bath chair regularly to minimize buildup with a water based cleaner.

Features:
  • Medical Grade Shower Chair
  • FSA Eligible
  • Ergonomic Saddle Seat with drainage holes
  • Textured Seat reduces slipping
  • Side Handles assist with sitting and standing
  • Height Adjustable Corrosion Proof Aluminum Frame
  • Rubber Feet grips flooring
  • Tool-Free Assembly
  • Sanitize with water based cleaner
  • FDA Approved Stool
Specifications:
  • Fixed Width: 19"
  • Fixed Depth: 17"
  • Minimum Height: 14-1/2"
  • Maximum Height: 21-1/2"
  • Fixed Seat Width: 20"
  • Fixed Seat Depth: 12"
  • Minimum Seat Height: 14-1/2"
  • Maximum Seat Height: 21-1/2"
  • Seat Thickness: 1"
  • Weight Capacity: 300 lbs
PRICE
$40.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width20 in
Seat Depth12 in
Seat Height14-1/2 - 21-1/2 in
Outside Legs Depth17"
SizeStandard
Outside Legs Width19"

Product Details

Assembly RequiredYes
TypeBath Stool
Frame Color FamilyGray
ArmrestsNo
ColorGray
StyleBackless
MaterialPlastic, Aluminum
DescriptionAdjustable Height Bath Stool
Package Quantity1
Manufacturers Part NumberDC-HY3410L-GRY-GG
BrandFlash Furniture

Warranty

Warranty5 yr