Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Flash Furniture

Model # :WBB2369081

MPN #: DC-HY3523L-WH-GG

Flash Furniture Hercules Series Adjustable Height Bath Chair with Quick Release Back & Arms, White

Product Description
No longer worry about your loved ones who live on their own or with you when they have proper bath safety equipment. A bath chair helps mature adults gain some of their confidence back being able to perform their normal activities. If you're home from surgery and are still in pain when you move having a shower chair handy will be of great benefit.

With an FDA approval this shower bath seat is medical grade rated for hospitals and nursing homes to support health care nurses as they assist patients with slowed mobility. A shower chair with arms helps the patient transition in and out of the chair by allowing the arms to bear the weight. With quick release buttons, your shower chair converts to a backless stool.

Clean regularly to minimize buildup with a water based cleaner. Don't risk slipping, bathe, lotion and dress on this versatile bathroom chair.

Features:
  • Medical Grade Shower Chair
  • FSA Eligible
  • Back provides resting support
  • Safety Textured Seat with drainage holes
  • Arms balance users getting up or sitting down
  • Height Adjustable Corrosion Proof Aluminum Frame
  • Rubber Feet grips flooring
  • Sanitize with water based cleaner
  • FDA Approved Stool
Specifications:
  • Fixed Width: 20-3/4"
  • Fixed Depth: 19-3/4"
  • Minimum Height: 29-3/4"
  • Maximum Height: 34-3/4"
  • Minimum Arm Height From Floor: 23-3/4"
  • Maximum Arm Height From Floor: 28-3/4"
  • Fixed Arm Height From Seat: 6-3/4"
  • Fixed Back Width: 16-1/2"
  • Fixed Back Height From Seat: 13-1/4"
  • Fixed Seat Width: 15-3/4"
  • Fixed Seat Depth: 13"
  • Minimum Seat Height: 17"
  • Maximum Seat Height: 22"
  • Seat Thickness: 1-1/2"
  • Weight Capacity: 300 lbs
PRICE
$80.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width15-3/4 in
Seat Depth13 in
Seat Height17 - 22 in
Outside Legs Depth19-3/4"
SizeStandard
Outside Legs Width20-3/4"

Product Details

Assembly RequiredYes
TypeBath Seat
Frame Color FamilyGray
ArmrestsYes
ColorWhite
StyleBack Support
MaterialPlastic, Aluminum
DescriptionAdjustable Height Bath Chair with Quick Release Back & Arms
Package Quantity1
Manufacturers Part NumberDC-HY3523L-WH-GG
BrandFlash Furniture

Warranty

Warranty5 yr