Swingline® Deluxe Stapler, 20 Sheet Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Long-term stapling performance you can rely on. Choose the Swingline® Durable Desk Stapler. Contoured for more comfortable use and greater aesthetic appeal, this stapler offers standard stapling, tacking and temporary pinning functionality. Simply use it as any desktop or handheld stapler to cinch papers and documents, open it flat to tack up notices and decorations or reverse the anvil after opening to create temporary pin staples. This stapler also features an antimicrobial-protection coating to repel bacteria and minimize the possibility of the stapler developing an odor over time, making it ideal for copy rooms and other shared spaces. All-metal base provides desktop and countertop stability while enhancing its overall durability. Uses S.F.® 4® Premium Staples.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$26.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.9 lbs |
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 210 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Antimicrobial | Yes |
| Description | Deluxe Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | SWI64601 |
| Sheet Capacity | 20 |
| Brand | Swingline |
Warranty
| Warranty | Lifetime Limited |