Stanley Bostitch® Deluxe Hand-Held Stapler, 20 Sheet/105 Staple Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
Standard Hand Stapler offers an all-metal construction with soft rubber top cap and elegant chrome finish.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$17.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-5/8 in |
| Width | 1 in |
| Height | 2-7/16 in |
| Strip Size | Half |
Product Details
| Supply Type | Basic Supplies |
| Type | Desktop Stapler |
| Staple Capacity | 105 |
| Stapler Type | Desktop |
| Color | Black |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard Staples |
| Description | Deluxe Hand-Held Stapler |
| Package Quantity | 1 |
| Manufacturers Part Number | BOS42100 |
| Sheet Capacity | 20 |
| Brand | Stanley Bostitch |
Warranty
| Warranty | Lifetime Limited |