Omnimed® Deluxe Triple Wire Glove Box Holder, White, 1/PK
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed wire glove box holders are constructed of heavy gauge steel wire that is powder coated for a durable and easy to clean finish. They are ideal for use in medical, lab and food prep functions or any area where cross contamination is an issue or protective gloves are needed. These glove box holders are simple to load and accommodate up to three different glove sizes to meet staff needs. Each unit can be mounted vertically or horizontally on a variety of surfaces. Mounting hardware not included. Measures 17"W x 4-1/2"D x 11-1/2"H.
Glove box holder only. Glove boxes shown are not included.
Glove box holder only. Glove boxes shown are not included.
PRICE
$43.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17 in |
| Depth | 4-1/2 in |
| Height | 11-1/2 in |
Product Details
| Assembly Required | No |
| Type | Glove Box Holder |
| Color | White |
| Mounting Holes | Yes |
| Mounting Location | Wall |
| Capacity | Triple |
| Material | Powder Coated Steel |
| Description | Deluxe Glove Box Holder |
| Package Quantity | 1 |
| Manufacturers Part Number | 305380-1 |
| Brand | Omnimed |