Deluxe Wood Platform Mounted Parallel Bars, Height Adjustable, 12' L
Write a Review
|
Questions & Answers (0)
Product Description
Single Operator Adjustable Parallel Bars are platform Mounted. One person can change these bars faster than any other manually adjusted bars. A practical alternative to motorized bars. Every height adjustment necessary can be made from a single location. Durable, safe and very simple to use with height and width permanently stamped on frame. Single plunger/lock. Handrail size 1-1/2". Height adjusts from 31" to 41"H. 22-1/2"W between handrails.
PRICE
$6,709.00
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 168 in |
| Width | 22-1/2 in |
| Height | 31 - 41 in |
| Weight Capacity | 350 lbs |
| Weight | 534 lbs |
Product Details
| Type | Parallel Bars |
| Color | Chrome |
| Material | Wood, Steel |
| Package Quantity | 1 |
| Description | Deluxe Wood Platform Mounted Parallel Bars |
| Manufacturers Part Number | 15-4042 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |