Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SentrySafe

Model # :WBB3159577

MPN #: FPW082HTC

SentrySafe Fire Safe with Digital Keypad & Override Key, 16-3/8"W x 18-13/16"D x 13-11/16"H, Black

Product Description
The FPW082HTC Digital Water and Fireproof Safe with Override Key provides best-in-class UL Classified fire protection, ETL Verified water protection, and is one of the only safes with Master Lock security built in. This safe features an override key for backup access, adjustable tray for easy organization, interior light for increased visibility, and a bolt down kit for added security.

Features:
  • MASTER LOCK SECURITY BUILT IN: Advanced locking technology that resists both physical attacks and digital manipulation
  • DIGITAL KEYPAD: Uses a programmable 5 digit code. Motor driven lock helps protect against physical attacks
  • OVERRIDE KEY: For convenient backup access or emergency situations
  • LITHIUM BATTERY: Provides extended battery life for 5+ years (included)
  • METAL HANDLE DESIGN: Integrated handle provides secure yet simple access
  • AUTOMATIC STEEL BOLTS: 3 large 1-inch bolts provide audible confirmation when locking your safe
  • DIGITAL MEDIA PROTECTION: Protect tablets, phones, external hard drives, memory cards, USB drives, CDs, DVDs and other electronic storage devices
  • PRY-RESISTANT HINGE BAR: Reinforces the door of the safe for added protection against theft
  • INTERIOR ORGANIZATION: Key rack, door pocket, and adjustable organizational tray
  • PERIL TYPE: Security, Fire, Water
  • EXTERIOR MATERIAL: Durable Resin Wrapped Concrete
  • FIRE PROTECTION: UL Classified fire endurance to protect your valuables up to 1700°F (927°C) for 1 hour
  • WATER PROTECTION: ETL Verified protection for your valuables in up to 5 inches of water for 24 hours
  • SECURITY PROTECTION: Maximum protection, 2-4 live-locking bolts and pry resistant hinge bars provide our best protection from forced entry and tool attacks


PRICE
$345.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-3/8 in
Depth18-13/16 in
Height13-11/16 in
Inside Width12-3/8 in
Inside Depth11-1/2 in
Inside Height9-5/8 in
Weight55 lbs

Product Details

Lock TypeDigital Keypad Lock
TypeFireproof & Waterproof Safe
Number of Adjustable Shelves1
ColorBlack
Door TypeRight Hinged Door
StyleFloor Safe
Capacity0.81 ft³
Number of Doors1
MaterialResin
Number of Compartments2
Package Quantity1
Manufacturers Part NumberFPW082HTC
BrandSentrySafe

Warranty

Warranty1

Compliance & Certifications

Fire Rating60 Min. @ 1700°F
CertificationsUL Certified/ETL Verified