- Dial indicator range: 0 - 1"/25 mm
- Measuring range with extensions: 0 - 22"/550 mm
- Thread size: #4 - 48
- Stem dia.: 3/8"
- Includes 1", 2", 3", 4", 5" and 6" extensions
- 400-D68 includes ball point, 1.26" point and 1.26" spindle tips
- 4" base with two threaded indicator mounting positions
- Supplied in fitted protective case
iGAGING® Depth Gauge, Black Dial Face, 4" Base, 0 - 22" Range
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$59.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Measurement | 22 |
| Resolution/Graduation | 0.0005 |
Product Details
| Type | Depth Gage |
| Case | Yes |
| Measuring Face Material | Steel |
| Color | Blue |
| Accuracy | 0.0005 °F |
| Data Output | No |
| Style | Depth Gage |
| Anvil Shape | Ball, Point, Flat |
| Description | Depth Gauge |
| Manufacturers Part Number | 400-D68 |
| Thimble Type | Spring Load |
| Brand | iGAGING |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |