Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143833

MPN #: 55203

United Scientific™ Desiccator, Non-Vacuum, White Base, Polypropylene/Polycarbonate, 10" Dia.

Product Description
These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC). Autoclavable at 120°C for 15 minutes.

The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.

The lower part is made of PP. An internal groove on the flange holds the silicon rubber O-ring. Vacuum grease should be applied on the flanges to make it air-tight.

PRICE
$98.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55203
TypeDesiccator
MaterialPolypropylene/Polycarbonate
Package Quantity1.0
ColorWhite
BrandUnited Scientific