Bel-Art F42043-0000 Polycarbonate Vacuum Chamber and Plate, 0.2 Cu. Ft.
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for vacuum drying, degassing and teaching demonstrations, this vacuum chamber can withstand a full vacuum at room temperature. A one piece O-ring seals the clear polycarbonate top to white polycarbonate base plate and a polypropylene stopcock with Teflon® PTFE plug and tapered hose barb accepts tubing with 1/4" (6mm) I.D.
PRICE
$179.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 9 in |
| Height | 6-1/4 in |
| Volume | 0.2 Cu. Ft. |
Product Details
| Type | Vacuum Desiccators |
| Material | Polycarbonate |
| Package Quantity | 1 |
| Description | Vacuum Chamber and Plate |
| Color | Clear |
| Manufacturers Part Number | F42043-0000 |
| Brand | Bel-Art |