Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143797

MPN #: 55204

United Scientific™ Desiccator, Vacuum, White Base, Polypropylene/Polycarbonate, 6" Dia.

Product Description
These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC) and can hold a vacuum up to 740mm Hg for 24 hours without any greasing. Autoclavable at 121°C for 15 minutes.

The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.

The lower part is made of PP and includes a perforated PP desiccator plate. An internal groove on the flange holds the silicon rubber O-ring.

The PP stopcock accepts 1/4" I.D. tubing and has a self-lubricating PTFE plug. Use the three-way plug to create a vacuum, release a vacuum, or for shut-off.

PRICE
$76.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55204
TypeDesiccator
MaterialPolypropylene/Polycarbonate
Package Quantity1.0
ColorWhite
BrandUnited Scientific