Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Scientific

Model # :WBB3143832

MPN #: 55214

United Scientific™ Desiccator, Vacuum, Clear Base, 6" Dia.

Product Description
These autoclavable desiccators are made of polypropylene (PP) and polycarbonate (PC) and can hold a vacuum up to 740mm Hg for 24 hours without any greasing. Autoclavable at 120°C for 15 minutes.

The top dome, molded in rigid and transparent PC, gives a crystal-clear view of the sample. The knurled knob on the top provides easy handling of the dome.

The transparent PC bottom provides increased viewing clarity. An internal groove on the flange holds the silicon rubber O-ring. Includes a perforated PP desiccator plate.

The PP stopcock has a self-lubricating PTFE plug. The three-way plug opens to create a vacuum, closes to hold a vacuum, and opens again to release a vacuum.

PRICE
$66.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55214
TypeDesiccator
MaterialPolypropylene, Polycarbonate
Package Quantity1.0
ColorClear
BrandUnited Scientific