Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Saw Trax

Model # :WBB3776390

MPN #: PRHD

Saw Trax Pocket Reacher HD Retrieving Tool, 16" - 35" Extendable Length

Product Description
The Pocket Reacher is a compact, lightweight, telescoping tool designed to help you safely and efficiently access hard-to-reach items. Whether you're on the job in a warehouse, restocking shelves in a store, or handling day-to-day tasks at home, this portable extension tool eliminates the need for climbing, stretching, or using makeshift tools to reach objects. It extends from approximately 16" (1.37 ft) to 35" (3 ft), making it easy to store when collapsed yet versatile enough to handle a variety of tasks.

Features:
  • Telescoping extension: Expands from ~16" to ~35" in seconds for flexible reach.
  • Durable construction: Reinforced ABS (glass-filled) head paired with a lightweight aluminum pole.
  • Hooked tail: Doubles as a hanging/lifting tool-ideal for storing on pallet rack verticals, wire shelves, or hanging cords and plants.


PRICE
$28.95

1
1
Available on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 - 35 in
Weight1 lbs

Product Details

Manufacturers Part NumberPRHD
MaterialAluminum/Plastic
ColorYellow
BrandSaw Trax