This lightweight, aluminum bath bench from Drive Medical comes ready-to-assemble. The back, seat and legs snap together easily, making assembly a cinch. The aluminum frame is not only light, it is durable and corrosion proof. Four angled legs feature suction-style tips to provide additional stability. The product is protected by a limited lifetime warranty.
Deluxe Aluminum Bath Chair with Back, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$83.95
1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 400 lbs |
| Weight | 7 lbs |
| Seat Width | 19-1/4 in |
| Seat Depth | 11-1/2 in |
| Seat Height | 15-1/2 - 19-1/2 in |
| Outside Legs Depth | 19-1/2" |
| Size | Standard |
| Outside Legs Width | 19-1/2" |
Product Details
| Type | Bath Seat |
| Armrests | No |
| Color | Gray |
| Style | Back Support |
| Optional Accessories | 12037, 12045, 10267-1 |
| Description | Deluxe Aluminum Bath Chair |
| Package Quantity | 1 |
| Manufacturers Part Number | RTL12202KDR |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |