Desk Organizers & Trays
Availability
Brand
Type
Height
Color
Price
Related Products
Sturdy steel is a smart solution! All steel organizing accessories are extra sturdy and useful. These practical, yet timeless, desktop organizers combine horizontal with vertical filing compartments to handle paperwork, file folders, books, binders, etc. in the same unit. They're available in a variety of styles and sizes to make the most efficient use of any work surface! Front and end panels feature a decorative contemporary design. Rubber feet included to protect work surfaces. All steel construction with a durable powder coat finish.
Victor Tech Tidy Tower Organizer Storage Black Tidy Tower is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Ideal for home or the office. Storage tower provides a vertical design that makes the most out of limited space by combining a large letter tray, open shelf and drawers for supplies. A divider inside one of the small drawers offers a space for storing smaller items. Compact design includes crown molding base, sturdy 11-3/10 lb. wood construction, and a durable, double-coated, matte black finish. Brushed metal handles, ...
Stacking letter tray is part of the Victor Midnight Black Collection that combines functional solutions with appealing design elements. Side-loading, letter-size desk tray is large enough for papers, folders and notebooks. Stackable design allows letter trays to nest securely on top of one another for solid stacking up to five high. Sturdy, 2.4 lb. wood construction is double-coated with a matte black finish for durability. Faux leather top adds a touch of class. Nonslip rubber feet reduce movement and protect your worksurface from scratches and scuffs. Stylish design with crown molding ...
FULL WIDTH DESK TOP ORGANIZERS 47"W Organizer Ideal for desks and credenzas. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Rounder corners for safety. Easily rests on top of desks for increased storage and organization. Helps store and organize letters, magazines, mail and other literature on your desk to reduce clutter. Includes 2 full width shelves with 8 adjustable, sliding metal dividers. Measures 12"D x 18"H overall. Easy assembly. 1 Year Limited Warranty.
Desk Organizer and Charging Station, 2 USB Ports & 2 Plugs, Charges Phones & Tablets, Pencil Cup, 4-Piece Design Features: Modular design allows for each piece to be stacked together or used individually Built-in USB ports, a dual power hub, and an integrated phone stand for device docking and charging Includes a pencil cup, storage tray, back channel, and an integrated holder for ultimate storage and organization Cord wrap for easily managing wires and cables Non-slip rubber feet protect surfaces Includes 3' micro USB cord for power - wall adapter not included Three-year limited warranty