Functions
Sharp® 12-Digit Calculator, VX2128V, Tax Feature, Dual Power, 5" X 7" X 7/8", Grey
Write a Review
|
Questions & Answers (0)
Product Description
Commercial desktop calculator features a large 12-digit, liquid crystal display (LCD); two tax keys; Multiple Use key; answer check; two four-key memories; tilt display and kickstand. Calculator also includes day and date functions, 5/4 up/down rounding, change sign, grand total, right shift, markup, percent key and variable decimal. Dual power source includes solar and battery power.
FunctionsTax Day and date 5/4 up/down rounding Change sign Grand total Right shift Mark-up Percent key Variable decimal
Functions
PRICE
$99.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 7 in |
| Height | 9/10 in |
| Weight | 7 oz |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Gray |
| Style | Calculator |
| Power Source | Solar or Battery |
| Display Screen | 12 Digit LCD |
| Solar Power | Yes |
| Description | Desktop Calculator |
| Manufacturers Part Number | VX2128V |
| Number of Display Digits | 12 |
| Brand | Sharp |