Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Victor

Model # :WBB1140778

MPN #: VCT11803A

Victor® 12-Digit Business Analyst Calculator, 11803A, 4" X 6-1/2" X 1-1/8", Black

Product Description
Business analyst calculator is engineered with antimicrobial protection to reduce growth of microbes and bacteria. Easy-to-read, 12-digit large liquid crystal display (LCD) is angled to reduce glare. Calculator also offers large well-spaced keys. Cost-sell-margin keys allow you to quickly and easily solve CSM problems. Enter two variables, and the third appears. Design also features a decimal selector (six-decimal settings) and round off selection, three-key independent memory, percent, square root, change sign and backspace key. Dual power (solar/battery) offers automatic power-down after extended nonuse. Battery is lead-free and mercury-free. Calculator is made with a high percentage of recycled material.

Features:
  • Decimal Selector
  • 3-Key Independent Memory
  • Percentage (%)
  • Square Root
  • Sign Change
  • Backspace
  • Automatic Constants
  • Item Count
  • Round Up/Down
  • Cost
  • Sell
  • Margin


Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Depth6-1/2 in
Height1-1/8 in

Product Details

TypeFinancial Calculator
ColorBlack
Power SourceSolar/Battery
Display Screen12-digit - LCD
MaterialPlastic
Solar PowerYes
Description12-Digit Business Analyst Calculator
Package Quantity1
Manufacturers Part NumberVCT11803A
Number of Display Digits12
BrandVictor

Warranty

Warranty2 yr