Texas Instruments 8-Digit Handheld Calculator, TI503SV, 3-1/10" X 4-4/5" X 7/10", Blue/Grey
Write a Review
|
Questions & Answers (0)
Product Description
Handheld 8-digit calculator features SuperView display and well-spaced rubber keys for accuracy. Change sign (+/-) key simplifies entry of negative numbers. Calculator is battery-powered for operation anywhere. Automatic power down delivers a longer battery life.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$7.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/10 in |
| Depth | 4-4/8 in |
| Height | 7/10 in |
Product Details
| Supply Type | Basic Supplies |
| Type | Display Calculator |
| Color | Blue |
| Style | Calculator |
| Power Source | Battery |
| Display Screen | 8-digit - LCD |
| Solar Power | No |
| Description | 8-Digit Handheld Calculator |
| Package Quantity | 1 |
| Manufacturers Part Number | TEXTI503SV |
| Number of Display Digits | 8 |
| Brand | Texas Instruments |