Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Texas Instruments

Model # :WBB1140891

MPN #: TEXTI30XA

Texas Instruments 10-Digit Scientific Calculator, TI30XA, Battery Power, 3-1/10" X 6" X 4/5", Black

Product Description
10-Digit Scientific Calculator is ideal for general math, pre-algebra, algebra 1 and 2, trigonometry and biology. Performs trigonometric functions, logarithms, roots, powers, reciprocals, and factorials. One-variable statistics include results for mean and standard deviation. Calculator also adds, subtracts, multiplies, and divides fractions entered in traditional numerator/denominator format. Conversions include fractions/decimals, degrees/radians/grads, DMS/decimal/degrees, and polar/rectangular. Battery-powered calculator includes slide case.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/10 in
Depth6 in
Height4/5 in

Product Details

TypeScientific Calculator
ColorBlack
Power SourceBattery
Display Screen10-digit
Solar PowerNo
Package Quantity1
Description10-Digit Scientific Calculator
Manufacturers Part NumberTEXTI30XA
Number of Display Digits10
BrandTexas Instruments