Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Texas Instruments

Model # :WBB1140884

MPN #: TEXTI84PLUS

Texas Instruments Graphic Calculator, TI84PLUS, USB Cable, 3-1/3" X 7-1/2" X 9/10", Black

Product Description
The TI-84 Plus calculator offers a built-in USB port, an improved display and preloaded applications designed to maximize student performance in numerous subjects including geometry, statistics, algebra, physics, chemistry, biology and others. Preloaded calculator software applications include topics in Algebra 1 and Vernier EasyData and many others. Offers 480K of FLASH memory, 24K of available RAM memory, internal clock with date and time display, 14 interactive zoom features, and 8-line by 16-character display. Also includes TI Connectivity Cable. Built-in USB port and external cable allow easy, fast data transfers between linked calculations and computers, as well as unit-to-unit file sharing capabilities. Calculator graphs 10 rectangular functions, six parametric expressions, six polar expressions, and three recursively defined sequences. Powered by four AAA batteries with a Silver Oxide battery backup to protect RAM memory during main battery change.

Features:
  • Conic Graphing
  • Inequality Graphing
  • Probability
  • Simulation
  • Transformation Graphing
  • Hypothesis testing
  • Confidence intervals
  • Time-value-of-money
  • Cash flow
  • Amortization
  • Matrix
  • 10 x Rectangular
  • 6 x Parametric Expression
  • 6 x Polar Expression
  • 3 x Recursively Defined Sequence

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/3 in
Depth7-1/2 in
Height9/10 in

Product Details

Battery TypeAAA
TypeGraphing Calculator
ColorBlack
Power SourceBattery
Number of Batteries4
Display Screen8 Line x 16-digit
Solar PowerNo
DescriptionGraphic Calculator
Package Quantity1
Manufacturers Part NumberTEXTI84PLUS
Number of Display Digits16
BrandTexas Instruments