Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




KwikBoost

Model # :WBB2370587

MPN #: KBEP-9B6C9

KwikBoost EdgePower™ Desktop Charging Station System - Heavy Use Bundle

Product Description
Enjoy the convenient cordless charging of mobile devices. The KwikBoost EdgePower™ desktop charging station system is a total solution for laptops and mobile devices in workspace and classroom environments. EdgePower® eliminates extension cords by putting power right where you need it.

The KwikBoost EdgePower® Heavy Use Bundle includes 9 Rechargeable Batteries, 6 Clamp-On Desktop Charging Units, plus a 9-Bay Base Charging Station. This system is ideal for medium-to-large rooms where users require frequent access to supplemental power.

Each EdgePower® Clamp-On Desktop Charging Unit features an innovative design that easily attaches to most tables and desktops. Once connected, each unit offers a standard AC outlet, a USB-A charging port, and a USB-C PD charging port. When loaded with freshly recharged EdgePower® Rechargeable Batteries, you have enough power to charge typical laptops up to 2 times, average Chromebooks or tablets up to 4 times, and standard smartphones up to 14 times. If desired, each Desktop Charging Unit can also charge a laptop and 2 mobile devices simultaneously.

Features:
  • This portable charging station system eliminates the need for extension cords and power strips, which are inconvenient, unsightly, and a potential trip hazard
  • A single EdgePower® rechargeable power bank can charge a typical laptop up to 2 times, an average smartphone up to 14 times, and a standard Chromebook or tablet up to 4 times
  • If desired, each battery-powered charging station can simultaneously charge a laptop and 2 mobile devices
  • Since they move with the desks or tabletops, EdgePower® portable power stations make reconfiguring a room easier by eliminating the need to unplug devices
  • Each Clamp-On Desktop Power Hub Unit offers a 100V-120V 100W AC outlet, USB-C PD charging port, and a USB-A charging port with Quick Charge 3.0 technology
  • The Clamp-On Desktop Unit works with EdgePower® Rechargeable Batteries, which are interchangeable to allow for extended use
  • The rechargeable power stations clamp onto desks and tabletop surfaces up to 1.5" thick
  • Backlit On/Off switch activates and deactivates the AC outlets to help conserve batteries
  • One-year limited warranty
Bundle Specifications:
  • Rechargeable Batteries: 9
  • Clamp-On Desktop Charging Units: 6
  • 9-Bay Base Charging Station: 1
  • Recommended Number of Users (Frequent-to-Regular Use): 6
  • Recommended Number of Users (Occasional-to-Frequent Use): Up to 24


PRICE
$2,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeCharging Station System
Input100-240V 60Hz
Includes(9) Batteries, (6) Clamps, (1) 9-Bay Charger
Package Quantity1
DescriptionDesktop Charging Station System, Heavy Use Bundle
Manufacturers Part NumberKBEP-9B6C9
OutputAC: 110V; USB-A Port: 5V/2.4A (12W); USB-C PD Port: 5V/2A (10W), 12V/1.5A (18W) BTU
Operating Temperature32° to 113°F (0° to 45°C)
Outlet Type(6) 3-Prong AC, (6) USB-A, (6) USB-C
BrandKwikBoost

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFCC, ETL