Luxor KwikBoost® Cable Bundle, 3 Lightning, 2 Micro-USB, 3 USB-C
Write a Review
|
Questions & Answers (0)
Product Description
Genuine KwikBoost® replacement cables help keep your KwikBoost® courtesy charging product looking and operating at its very best. The KwikBoost® Replacement Cable Bundle includes a mix of USB-A to Lighting, USB-A to Micro-USB, and USB-A to USB-C cords. The charging cables feature high-quality tinned copper wires and durable braided nylon sleeves, each tested to withstand a 220 lb. pull and up to 100,000 bend cycles (120-degree bends with a 0.44 lb. load). In other words, they're built to handle heavy, constant use in a high-traffic environment. Inline cable stops help protect the USB-A connections inside your KwikBoost® charging station, hub, or locker MFi-certified technology
PRICE
$87.99
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 1/2 in |
| Height | 3/16 in |
Product Details
| Assembly Required | No |
| Type | Cable Bundles |
| Color | Black |
| For Use With | All KwikBoost Courtesy Charging Stations, Hubs & Lockers |
| Includes | USB-A To C189 (Lightning), USB-A To Micro-USB Male, And USB-A To USB Type-C Male |
| Material | Nylon |
| Description | Genuine Replacement Cable Bundle |
| Connector End 1 Type | USB-A |
| Package Quantity | 1 |
| Manufacturers Part Number | KB96000 |
| Output | 2.4A BTU |
| Connector End 2 Type | USB-C |
| Brand | Luxor |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | MFi, RoHS |