Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Technical Pro

Model # :WBB2114397

MPN #: WMR20

Technical Pro Professional UHF Dual Rechargeable Wireless Microphone System, WMR20

Product Description
Features:
  • Dual signal UHF high band
  • Includes two rechargeable wireless handheld microphones & one microphone charging station
  • Polar Pattern: Dynamic Cardioids
  • Digital sound processing
  • Outputs: Individual XLR outputs per channel, one 1/4" mixed output
  • Frequency stability: ±0.005%
  • Modulation mode: FM
  • Maximum deviation range: ±45kHz with limiting compressor
  • Silence circuit cuts static noise if microphones are off or out of range
  • Auto mute circuit reduces popping noise
  • Dual adjustable gain controls
  • Frequency Response: 40Hz-20kHz
  • Signal to noise ratio: 98dB
  • Total harmonic distortion: <0.5%
  • Audio dynamic range: 92dB
  • Service area: 170 ft
  • Microphones charge in 10 hours
  • Fully charged microphones work for 6-8 hours of usage
  • LCD display with microphone frequency
  • Available in Five different sets allowing you to use up to 10 microphones in one location
  • Microphones operate on 2x AA (NiMH) Batteries


PRICE
$239.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth19 in
Height10-1/2 in
Weight5 lbs
Cable Length3 ft

Product Details

Assembly RequiredNo
ColorBlack
Power SourceAC or Battery Powered
MaterialMetal
DescriptionDual Rechargeable Wireless Microphone System
Package Quantity1
Manufacturers Part NumberWMR20
MicrophoneUHF
Outputs1/4"
BrandTechnical Pro

Warranty

Warranty1 yr