Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WB700174

MPN #: DW089LG

DeWalt® DW089LG-K 12-Volt 3 x 360-degree Lithium-Ion Green Beam Line Laser

Product Description
The DW089LG 12V MAX* Green 3x360 Laser features a 12V MAX* Lithium-ion rechargeable power tool battery platform and green beam laser technology. Over-molded housing and IP65 are debris and water resistant.

Features:
  • 12V MAX* lithium-ion rechargeable power tool battery platform
  • Integrated magnetic bracket with 1/4" and 5/8" thread
  • Overmolded housing and IP65 debris/water resistance
  • 1Green beam laser technology
  • Full-time pulse mode allows use with detector, maintains full brightness for visibility, and extends range
  • Locking pendulum helps prevent damage to internal components


  • Manufacturers Warranty :
    • 90 Day Money Back Guarantee
    • 1 Year Free Service Contract
    • (1) 3 Year Limited Warranty


PRICE
$729.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Measurement165 ft

Product Details

Battery TypeRechargeable Lithium-Ion
Type12-1/2
Accuracy±0.125 °F
Batteries IncludedYes
Leveling TypeSelf
StyleSelf Leveling
Measuring Range165'
Laser Color FamilyRed
Number of Batteries1
Accuracy (+/-)+/- 1/8 in
MaterialPlastic/Rubber
DescriptionLithium-Ion Green Beam Line Laser
IP RatingIP65
Manufacturers Part NumberDW089LG
BrandDeWalt