Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Starrett

Model # :WBB3145952

MPN #: 199Z

Starrett® Master Precision Level, 15"L x 1-5/8"W x 3"H

Product Description
The Starrett® 199 Master Precision Level provides the ability to ensure a level machine setup, which in turn increases the efficiency of modern, high speed machinery. Master Precision Level, 15" (380mm).

Features:
  • Specially designed to set up, check and test machinery of all types
  • At-a-glance reading of the exact variation of machinery levelness
  • Auxiliary level vial shows lateral position and assists in horizontal setting
  • Level vials are positioned so breakage is reduced to a minimum
  • Fool-proof adjustment
  • Seasoned, machined castings
  • Finished wood case
  • Ground and graduated main vial of 10-second accuracy; one division equals 1/2 thousandth (0.0005) of an inch per foot, or 0.04mm per meter
  • Main vials have seven graduations on each side of the bubble Special alloy iron used to obtain freedom from thermal effects
  • All level bases are made from the finest quality seasoned cast iron and are precision-machined on the reference surface
  • Scraped reference surface


PRICE
$1,549.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15
Width1-5/8 in
Height3 in

Product Details

TypeMaster Precision Level
MaterialGlass
DescriptionMaster Precision Level
ColorMulti-colored
Manufacturers Part Number199Z
Accuracy0.0005" per ft. °F
BrandStarrett