Johnson 48" Magnetic Heavy Duty I-Beam Level
Write a Review
|
Questions & Answers (0)
Product Description
Professional finish carpenters prefer Johnson levels with removable endcaps because you can scribe a perfectly straight line directly into a corner. Historically, this feature was only found on box levels - but Johnson has raised the bar again by offering the industry's first I-beam level with a removable endcap. To make this level as easy to use as possible, the oversized 1/2" vials come equipped with Johnson's SurroundView® technology for maximum visibility along with a top read window allowing the user to stand over the work to view the vials. The GripTight non-slip end caps allow you to hold the level firmly in place with just one hand, and the large comfortable rubberized hand grips provide a comfortable, sure grip every time.
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Width | 2-5/16 in |
| Height | 48 in |
Product Details
| Type | Level |
| Material | Aluminum |
| Description | Magnetic Heavy Duty I-Beam Aluminum Level |
| Manufacturers Part Number | 1254-4800 |
| Accuracy | 0.029°/.5mm/m °F |
| Brand | Johnson |