Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Digi-Pas

Model # :WBB962945

MPN #: DWL3500XY-USB

Digi-Pas® DWL3500XY-USB 2-Axis High Precision Digital Machinist Level

Product Description
Digi-Pas® DWL3500XY is a 0.001° resolution dual axis precision digital master machinist level with built-in vibrometer designed for industrial users and professionals. The DWL3500XY allows users to obtain both X and Y axis leveling simultaneously through digital numerical and color graphic readouts. The remote measuring and dual axis capabilities greatly reduces installation, setup and maintenance time for precision machines, test and measurement equipment compared to the use of traditional machinists spirit levels. The DWL3500XY device can be easily connected to a PC via USB which will enable real-time remote measurement on angles, vibration data acquisition and analysis. A basic software is included with every unit while a full professional software version is available separately. The built-in vibrometer helps to determine the extent of vibration tolerable by each machine during operation. The DWL3500XY product accuracy is verified by accredited 3rd party calibration and test service providers in USA, Japan, UK & Germany to conform with NIST, JIS, UKAS & DIN under ILAC & A2LA. Applications for the DWL3500XY series particularly useful for industrial installation, setup and maintenance of small footprints precision machines, milling, surface grinding, factory precision test & measurement equipment, laboratory (optical & vision) measurement equipment , railway maintenance etc. Digi-Pas® products are built with advanced digital MEMS technology, precisely calibrated and temperature compensated to withstand stringent operating environments. Digi-Pas® digital levels are manufactured in ISO9001:2000, ISO14001:2000 and OHSAS 18001:2007 accredited facilities and certified by TÜV SÜD and SGS to comply with CE, FCC, C-Tick and RoHS standards

Features:
  • Dual axis measurement with color graphic readout
  • High resolution of 0.001° (0.0002 inch/ft) on both X and Y axis
  • Wide angle measurement range of 0° to 20° for single axis & 0° to 10° for dual axis with full temperature compensation
  • Real-time remote access to PC via USB for measurement reading display. Data logging capability available with optional software upgrade
  • Built-in vibro-meter
  • One year warranty against manufacturing defects


PRICE
$2,299.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
2299.00
Buy 5+ units
2179.00Save $120.00 (5%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Width3 in
Height2 in
Range0°-±2-° Single Axis, 0°-±10° Dual Axis

Product Details

Battery TypeAAA
Type8
ColorBlack
Accuracy±0.001 at 0-2, ±0.003 for Other Angles °F
Resolution0.001° (0.0002 in/ft)
Number of Batteries4
MaterialPlastic
Description2-Axis High Precision Digital Machinist Level
Manufacturers Part NumberDWL3500XY-USB
BrandDigi-Pas