DEWALT® Air Compressor with Twin Cylinder Pump, 2 HP, 30 Gallon, 6.2 CFM
Write a Review
|
Questions & Answers (0)
Product Description
This DEWALT® 30 Gal. air compressor (DXCM303.com) has a high flow, HD cast iron, twin cylinder pump. Its 175 Max psi and high air flow (6.2 SCFM at 90 psi) provides 2.5x longer air tool run time compared to a PORTER CABLE 30 Gal. 135 psi air compressor. The poly-v pulley and drive belt provides smooth operation of the air compressor with less vibration. It is equipped with a high flow regulator that provides 65% more usable air pressure delivered to the air tool. The DEWALT® 30 Gal. 175 psi air compressor is perfect for light automotive tasks, medium duty metalworking and agricultural equipment repairs.
PRICE
$839.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 30 gal |
Product Details
| Type | Portable |
| CFM | 6.2 CFM |
| Horsepower | 2 HP |
| Color | Yellow/Black |
| Wheels | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Style | Vertical |
| Voltage | 120 V |
| Manufacturers Part Number | DXCM303.COM |
| Pump Type | Oil Lubricated |
| CFM @ 90 PSI | 6.2 CFM |
| Brand | DeWalt |