Steinel 110102124 HG 2320 E LCD Professional Heat Gun
Write a Review
|
Questions & Answers (0)
Product Description
Cutting-edge technology for perfect results: The HG 2320 E generates an impressive 1,600 watts of power and delivers hot air between 120 and 1,200°F. Temperature is very easy to control via toggle, giving you absolute precision. Together with the residual heat indicator, the LCD information display ensures additional certainty while the four individually selectable and customizable programs provide maximum flexibility. At the same time, all tool settings can be locked using the LOC function to rule out any accidental changes. In conjunction with the various push-on nozzles from the range of accessories, the HG 2320 E is an excellent choice for working on heat-sensitive objects. The heat gun is also available in an ESD version for use in electrostatically sensitive areas.
Higher durability (+20%) optimized weight balance LCD-Display 4 settings programmable Heat build-up warning Hanging ring Easily replaceable power cord Residual heat indicator Optional temperature scanner
PRICE
$429.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Wattage | 2300 W |
| Voltage | 120 V |
| Air Volume | 4-13 CFM |
| Air Temperature Range | 120-1200 °F °F |
| Description | Professional Heat Gun |
| Air Temperature | 1200 °F °F |
| Manufacturers Part Number | 110102124 |
| Amperage | 13.3 A |
| Brand | Steinel |
Compliance & Certifications
| Certifications | cUL |