Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3162091

MPN #: 8010ALFC

California Air Tools Portable Electric Air Compressor, 1 HP, 8 Gallon Capacity, Horizontal, 4 CFM

Product Description
The California Air Tools 8010ALFC Ultra Quiet & Oil-Free Air Compressor is designed to be one of the quietest air compressors in the industry having only 60 decibels of sound. The powerful 1.0 HP motor operates at only 1680 RPM creating less noise and less wear.

The MP Series of Ultra Quiet Air Compressor Motors have been designed to increase duty cycle and allow for longer continuous run times (i.e. may run continuously at 1.5 cfm @90 PSI for up to 4 hours, or intermittently at 3.0 cfm @90 PSI). The Dual Piston Pump System produces 25% more air compared to other 1.0 Hp air compressor motors.

The Long Life MP100LF motor/pump has been tested for a minimum life of 4000 hours before wear and service. The Oil-Free pump allows for use in a variety of temperatures and uneven terrains. The large 8.0 Gallon Aluminum Air Tank is Lightweight and Rust-Free (40 lbs) with wheel kit that makes it very easy to transport. This air compressor is ideal for anyone working inside where noise is a major issue.

Features:
  • Ultra Quiet - Only 60 decibels
  • Oil-Free Pump – Cleaner air for better tool operation. Less maintenance and Costs
  • Two pressure control gauges
  • One - Female industrial "Push to Connect" quick connector
  • Thermal Overload Protector
  • 120 PSI Maximum Pressure
  • 90 PSI Default Pressure Output from Regulator (adjustable)
  • 110v / 60 hz - Generator 2500 (running) Watts Min.
  • Low Amp Draw - 7.6 Amps
  • Time to fill tank from empty to full - 139 Seconds
  • Recovery time from 90 PSI to 120 PSI - 41 Seconds
  • Duty Cycle - 70/30
  • Maximum continuous running 30-60 min. (Depending PSI & CFM)
  • Less heat which dissipates more efficiently
  • 8.0 Gal. Aluminum Air Tank With Wheel Kit. Only 40 pounds and easy to move around
  • 24"L x 13-1/2"W x 22-1/2"H
  • 40.00 lbs
  • 1 Year Limited Warranty
  • Comes complete with Wheel Kit & Air Filter


PRICE
$430.00

1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width13-1/2 in
Height22-1/2 in
Weight40 lbs
Tank Size8 gal
Tank Outlet1/4

Product Details

Oil TypeOil Free
Oil SystemOil Free
Pump DriveDual Piston
WheelsYes
Max PSI120 psi
Start TypeElectric
MaterialAluminum
Phase1
Tank OrientationHorizontal
Oil Sight GlassNo
Manufacturers Part Number8010ALFC
Pump TypeDual Piston
CFM @ 90 PSI3 CFM
Low Oil ShutoffNo
BrandCalifornia Air Tools
TypePortable Air Compressor
CFM4 CFM
Horsepower1 HP
ColorSilver
StyleHorizontal
Voltage110 V
Air FilterYes
DescriptionPortable Electric Air Compressor
Noise Output60 dBA

Warranty

Warranty1