DEWALT® Quiet Air Compressor, 2 HP, 26 Gallon, 4 CFM
Write a Review
|
Questions & Answers (0)
Product Description
The DEWALT® 26 Gal. Quiet Air Compressor delivers 4.0 SCFM at 90 with a noise level of 65 dBA. This air compressor has big capacity and power yet it is 80% quieter than standard oil free air compressors. It is powerful enough for the toughest grease gun, drills, hammer, finish nailer, framing nailer, impact wrench, ratchet and spray gun projects. The roll cage design protects all vital components while the conveniently located control panel puts your gauges, regulator and quick connect at your fingertips. These combined features along with a pair of 10 inch heavy-duty pneumatic wheels provide added mobility and easy storage around the shop, garage or on a worksite.
PRICE
$589.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 26 gal |
Product Details
| Type | Portable |
| CFM | 4 CFM |
| Horsepower | 2 HP |
| Color | Yellow/Black |
| Wheels | Yes |
| Max PSI | 175 psi |
| Start Type | Electric |
| Style | Vertical |
| Voltage | 120 V |
| Tank Orientation | Vertical |
| Manufacturers Part Number | DXCMSAC260 |
| Pump Type | Oil-Free |
| CFM @ 90 PSI | 4 CFM |
| Brand | DeWalt |