Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB1579790

MPN #: RH540M

BOSCH RH540M 1-9/16" SDS-MAX Rotary Hammer

Product Description
BOSCH® RH540M 1-9/16" SDS-MAX® Combination Hammer

Features:
  • SDS-max® bit system tool-free bit changes with automatic bit locking, dust protection and maximum impact energy transfer rate
  • Combination dual mode selector - selector knob allows the tool to be switched between rotary hammer mode or hammer only mode
  • Vario-Lock™ positioning - rotates and locks chisel into 12 different positions to optimize working angle
  • Innovative service modules - designed so a qualified service technician can quickly replace the brushes and cord
  • 360° Auxiliary handle - provides a wide range of movement along with operator comfort
  • Integral clutch - disengages torque transmission if the bit gets into a bind situation
  • Grounded design, CSA listed, complies to OSHA
Includes:
  • Auxiliary Handle
  • Carrying Case
PRICE
$585.00

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length19 in
Weight15.2 lbs
Chuck Size1 9/16 in

Product Details

TypeCorded
Amperage12 A
ClutchIntegral
StyleRotary Hammer
Voltage120 V
Rate Of Impact (BPM)1,500 - 2,900
DescriptionRotary Hammer
Impact Energy6.1
Manufacturers Part NumberRH540M
BrandBosch
Speed170 - 340 ft/min