Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2308663

MPN #: S-934

Milton® Single Head Dial Tire Pressure Gauge With Treasd Depth Gauge, 0-120 PSI

Product Description
Milton® (S-934) Dial Tire Pressure Gauge - Single Head Tire Tread Depth Gauge

Milton (S-934) Single Head Dial Gauge with Tread Depth Gauge. Tire gauge with tire tread depth gauge offers a pressure range of 0-120 PSI. Dial type gauge with internal diaphragm construction for greater durability. Built in tire tread gage. 47 degree chuck head with deflator valve. Durable rubber boot for added durability. DRIVE SAFELY: Maintaining proper tire pressures improves vehicle handling, reduces risk of tire failure, improves fuel economy, and increases the life of your tires.

Features
  • ACCURATE: Dial measures in pounds per square inch (PSI, 0-120) and kilopascal (kPa, 0-800, increments of 20) readings.
  • SINGLE CHUCK HEAD: Dial tire gauge w/built-in tire tread depth.
  • 45-degree chuck for easier access to tire valves.
  • Durable, protective rubber boot.
  • DEFLATOR VALVE: Built-in deflating tire valve to bleed off overinflated tires or deflate to desired pressure.
  • COMPATIBLE/MULTI-USE: Milton tire gauges are versatile and handy for use on Cars, SUVs, trucks, bicycles, motorcycles, RVs, ATVs, and more.
PRICE
$56.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4.5 in
Width2.5 in
Height1.5 in
Weight0.6 lbs

Product Details

TypeTire Pressure Gauge
Calibrated0 to 120 lbs
ColorSilver
StyleDial Type Tire Gauge
Made in the USANo
MaterialBrass
DescriptionDial Tire Pressure Gauge, Single Head Tire Tread Depth Gauge, 0 to 120 PSI
Package Quantity1
Manufacturers Part NumberS-934
Max Working Pressure120 psi
BrandMilton

Warranty

Warranty1 yr