Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2308671

MPN #: S-925

Milton® Pencil Tire Gauge, 20-120 PSI

Product Description
Milton® Pencil Tire Gauge, 20 to 120 PSI, S-925

Let Milton pencil tire gauge help you ensure that your tires are always properly and accurately inflated with a trouble free performance for 20-120 PSI. Durable plated brass, single head chuck with 4 side nylon indicator bar. This pressure gauge is a must have for all home garages and shops.

Features
  • Scales range from 20-120 PSI and 120-820 kPa
  • Manual Pencil Tire gauge with a single head chuck and a deflator valve
  • Pocket Clip helps keep the gauge secure to you or any tool bag
  • USA precision machined components
  • 4-sided bar with psi and kPa scale
PRICE
$12.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width0.625 in
Height0.625 in
Weight0.1 lbs

Product Details

TypeTire Pressure Gauge
Calibrated20 to 120 lbs
ColorSilver
StylePencil Gauge
Made in the USAYes
MaterialBrass
DescriptionPencil Tire Gauge, 20 to 120 PSI
Package Quantity1
Manufacturers Part NumberS-925
Max Working Pressure120 psi
BrandMilton

Warranty

Warranty1 yr