Milton Single Head Air Chuck Inflator Gauge, 10 to 160 PSI, 15" Hose - S-505
Write a Review
|
Questions & Answers (0)
Product Description
Single head chuck inflator gauges are great for motorcycle tires or other hard to reach valves. Heavy duty construction provides for long life even under extreme use and conditions. Gauge and valve cartridges are replaceable. Gauge is equipped with magnifying lens for full view of scale. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$67.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 15 in |
Product Details
| Type | Single Head Chuck |
| Color | Silver |
| Min Working Pressure | 10 psi |
| Style | Window |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Inflator Gauge |
| Manufacturers Part Number | S-505 |
| Max Working Pressure | 160 psi |
| Brand | Milton |