Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2273280

MPN #: 553

Milton Truck Tire Inflator Gauge, 10 to 160 PSI, 5' Hose - 553

Product Description
Dual head lock on chuck inflator gauge has a pressure range of 10-160 PSI. Inflator gauge includes a 5' hose assembly and a 6" extended push on lock coupling. This truck tire inflator gauge meets OSHA standard 1910.77 and includes a push button deflator. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.

Includes
  • 5' Hose Assembly
  • 6" Extended Push on Lock Coupling.


PRICE
$189.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
Thread Diameter1/4"
Hose Length5 ft

Product Details

TypeDual Head Lock On Chuck
ColorRed
Min Working Pressure10 psi
StyleWindow
MaterialDiecast Aluminum
DescriptionTruck Tire Inflator Gauge
Package Quantity1
Manufacturers Part Number553
Max Working Pressure160 psi
BrandMilton

Compliance & Certifications

OSHA Compliance1910.177