Milton Bayonet Inflator Gauge and 3' Hose Whip, 10 to 120 PSI, 3' Hose - 523
Write a Review
|
Questions & Answers (0)
Product Description
This bayonet inflator gauge comes with a grip style chuck which conveniently locks onto valve. The lever action and heavy duty construction provides long term service life even with constant use. Includes a 3 foot hose whip, which is interchangeable with any Milton bayonet gauge. Offers a pressure range of 10-120 PSI or 80-840 kPa. For use with Auto, sport utility, truck, bicycle, motorsport, trailers, motor homes/5th wheels, wheelbarrows, golf carts, lawn tractors, motorcycles, ATVs, and more. We recommend a Dual Head Large Bore gauge for Dually or extra large truck tires and valves.
PRICE
$75.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Thread Diameter | 1/4" |
| Hose Length | 3 ft |
Product Details
| Type | Grip Chuck |
| Color | Red |
| Min Working Pressure | 10 psi |
| Style | Bayonet |
| Material | Diecast Aluminum |
| Package Quantity | 1 |
| Description | Bayonet Gauge |
| Manufacturers Part Number | 523 |
| Max Working Pressure | 120 psi |
| Brand | Milton |